Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 185mm H, 42 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52KA18

  • Zoro # G6419351


product price: $94.15
/pk 6, $15.69/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA18
Zoro #
G6419351
UPC #
-
Country of Origin
United States

Dimensions

Diameter
104 mm
Labware Screw Closure Size
70-400 mm
Depth
178mm
Height
185mm
Width
70mm
Labware Height - Metric
185 mm
Screw Closure Size
70-400 mm
Labware Depth - Metric
178 mm
Labware Width - Metric
70 mm
Labware Height - English
7.3 in
Minimum Screw Closure Size
70 mm
Body Diameter - Metric
104 mm
Overall Height - Metric
185 mm
Overall Width - Metric
70 mm
Mouth Size
Wide
Overall Depth - Metric
178 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
42 oz.
Labware Closure Liner Design
Flat
Special Features
PTFE/Foam Backed Liner
Labware Closure Type
Screw On
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
White Clear
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Nominal Capacity - English
42 oz
Labware Clarity
Colored
Labware Closure Material
Polypropylene
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Pre-Cleaned
None
Labware Capacity - English
42 oz
Labware Capacity - Metric
1,250 mL
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
1,250 mL
Bottle/Jar Type
Sampling
Labware Body Color
Amber
Closure Color
Clear/White
Capacity - English
42.2 fl oz
Closure Liner Design
Flat
Nominal Capacity - English
42 oz
Nominal Capacity - Metric
1.25 L
Bottle Type
Sampling
Closure Liner Material
PTFE
Capacity - Metric
1.25 L
Graduated
No
Body Material
Glass
Closure Type
Screw On
Basic Material
Glass
Body Color
Amber
Closure Included
Yes

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 104 mm, Bottle Type Sampling, Capacity - Metric 1.25 L, Capacity - English 42.2 fl oz, Overall Height - Metric 185 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 70-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.