Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Wide Mouth 250 Ml Hdpe, Pk12

  • Mfr # 9F493

  • Zoro # G4033906


product price: $52.29
/pk 12, $4.36/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F493
Zoro #
G4033906
UPC #
190735563496
Country of Origin
United Kingdom

Dimensions

Diameter
60 mm
Labware Height - Metric
145 mm
Height
145mm
Labware Height - English
5.7 in
Screw Closure Size
45mm
Body Diameter - Metric
60 mm
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
145 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250mL/8 oz.
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Capacity - English
8 oz
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Body Material
HDPE
Labware Clarity
Translucent
Labware Capacity - Metric
250 mL
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Includes Closure
Yes
Standards
FDA
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Basic Material
Plastic
Graduated
No
Capacity - Metric
250 mL
Closure Liner Material
Unlined
Closure Included
Yes
Clarity
Translucent
Closure Type
Screw On
Body Material
HDPE
Capacity - English
8 fl oz
Body Color
Clear
Closure Color
Clear/White
Bottle Type
Laboratory

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 60 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 145 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.