Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 76mm H, 2 oz., PK24

  • Mfr # 52JZ49

  • Zoro # G6420036


product price: $49.55
/pk 24, $2.06/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ49
Zoro #
G6420036
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Labware Depth - Metric
74 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Height
76mm
Labware Width - Metric
53 mm
Width
53mm
Labware Height - English
3 in
Depth
74mm
Labware Height - Metric
76 mm
Overall Width - Metric
53 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
45 mm
Overall Depth - Metric
74 mm
Mouth Size
Wide
Overall Height - Metric
76 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217
Labware Closure Type
Screw On
Labware Body Color
Clear
Labware Nominal Capacity - English
2 oz
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Capacity - Metric
60 mL
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - Metric
60 mL
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Special Features
Foam Backed Liner
Bottle/Jar Shape
Round
Labware Capacity - English
2 oz
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Closure Color
White Clear
Pre-Cleaned
None
Labware Clarity
Transparent
Basic Material
Glass
Closure Included
Yes
Closure Liner Material
Foam
Nominal Capacity - English
2 oz
Capacity - English
2.02 fl oz
Closure Liner Design
Flat
Closure Type
Screw On
Nominal Capacity - Metric
60 mL
Body Color
Clear
Capacity - Metric
60 mL
Clarity
Transparent
Graduated
No
Bottle Type
Sampling
Body Material
Glass
Closure Color
Clear/White

Description

Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 76 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 33-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.