Zoro Homepage

Bottle, Wide Mouth, 86mm H, 4 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA06

  • Zoro # G6419476


product price: $64.29
/pk 24, $2.68/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA06
Zoro #
G6419476
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Depth - Metric
84 mm
Screw Closure Size
48-400 mm
Height
86mm
Depth
84mm
Labware Height - Metric
86 mm
Width
38mm
Labware Screw Closure Size
48-400 mm
Labware Height - English
3.4 in
Labware Width - Metric
38 mm
Overall Height - Metric
86 mm
Mouth Size
Wide
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
48 mm
Overall Width - Metric
38 mm
Overall Depth - Metric
84 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Closure Liner Material
PTFE
Labware Capacity - Metric
120 mL
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Transparent
Labware Body Color
Clear
Special Features
PTFE/Foam Backed Liner
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Capacity - English
4 oz
Body Material
Glass
Nominal Capacity - Metric
120 mL
Closure Type
Screw On
Graduated
No
Closure Included
Yes
Nominal Capacity - English
4 oz
Closure Color
Clear/White
Capacity - Metric
125 mL
Capacity - English
4.22 fl oz
Closure Liner Material
PTFE
Closure Liner Design
Flat
Clarity
Transparent
Body Color
Clear
Bottle Type
Sampling
Basic Material
Glass

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 48-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.