Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, Glass, 8 oz., PK24

  • Mfr # 404L07

  • Zoro # G2101780


product price: $94.75
/pk 24, $3.95/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404L07
Zoro #
G2101780
UPC #
-
Country of Origin
United States

Dimensions

Diameter
69 mm
Labware Height - English
3.5 in
Labware Height - Metric
88.9 mm
Labware Screw Closure Size
70-400 mm
Depth
495mm
Screw Closure Size
70-400 mm
Width
304mm
Mouth Size
Wide
Body Diameter - Metric
69 mm
Overall Height - Metric
88.9 mm
Minimum Screw Closure Size
70 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Labware Clarity
Colored
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Pre-Cleaned
Semi-Volatile Organics
Labware Closure Material
Polypropylene
Labware Closure Color
Aqua
Glassware Class
Not Rated
Labware ASTM Specification
E1044-96 (2011)
Labware USP Specification
Type III
Labware Closure Liner Material
PTFE
Labware Body Material
Flint Glass Type III
Bottle/Jar Shape
Straight Side Round
Labware Capacity - English
8 oz
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Capacity - Metric
250 mL
Special Features
PTFE Liner
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Includes
Cap
Closure Included
Yes
Closure Type
Screw On
Body Color
Clear
Clarity
Transparent
Body Material
Glass
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Basic Material
Glass
Closure Liner Material
PTFE
Bottle Type
Sampling
Graduated
No
USP Specification
Type III
Closure Liner Design
Flat
ASTM Specification
E1044-96 (2011)
Closure Color
Blue

Description

Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 69 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 88.9 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 70-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.