Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, PP, 125mL, PK12

  • Mfr # 8TLK0

  • Zoro # G3967345


product price: $36.49
/pk 12, $3.04/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TLK0
Zoro #
G3967345
UPC #
190735563151
Country of Origin
China

Dimensions

Diameter
2 in
Screw Closure Size
33mm
Labware Height - Metric
99 mm
Height
4"
Labware Height - English
4 in
Mouth Size
Wide
Neck Inside Diameter - Metric
22 mm
Overall Height - Metric
99 mm
Body Diameter - Metric
50 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
125mL/4 oz.
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Body Material
Polypropylene
Labware Body Color
Clear
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Pre-Cleaned
None
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Labware Capacity - Metric
125 mL
Special Features
FDA Compliant Resin, Leak-Proof, Rigid
Standards
FDA
Capacity - Metric
125 mL
Closure Color
Clear/White
Body Material
Polypropylene
Bottle Type
Laboratory
Closure Included
Yes
Closure Liner Material
Unlined
Closure Type
Screw On
Graduated
No
Capacity - English
4 fl oz
Body Color
Clear
Clarity
Translucent
Basic Material
Plastic

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 50 mm, Bottle Type Laboratory, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.