Zoro Homepage

Bottles, Polyethylene, PK12

  • Mfr # 8TLK1

  • Zoro # G4150185


product price: $36.99
/pk 12, $3.08/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TLK1
Zoro #
G4150185
UPC #
190735563168
Country of Origin
China

Dimensions

Diameter
50 mm
Labware Height - English
3.9 in
Labware Height - Metric
99 mm
Screw Closure Size
38mm
Height
99mm
Mouth Size
Wide
Body Diameter - Metric
50 mm
Neck Inside Diameter - Metric
22 mm
Overall Height - Metric
99 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125mL/4 oz.
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Capacity - Metric
125 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Clarity
Translucent
Pre-Cleaned
None
Includes Closure
Yes
Labware Capacity - English
4 oz
Labware Body Material
HDPE
Graduation Range
Not Specified
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Standards
FDA
Closure Included
Yes
Body Material
HDPE
Capacity - English
4 fl oz
Bottle Type
Laboratory
Basic Material
Plastic
Graduated
No
Clarity
Translucent
Closure Color
Clear/White
Closure Liner Material
Unlined
Closure Type
Screw On
Capacity - Metric
125 mL
Body Color
Clear

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Laboratory, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.