Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottles, Wide Mouth, 2000 ML, PK6

  • Mfr # 9LA64

  • Zoro # G4723957


product price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9LA64
Zoro #
G4723957
UPC #
190735563632
Country of Origin
United Kingdom

Dimensions

Diameter
120 mm
Labware Height - Metric
245 mm
Height
245mm
Labware Height - English
9.7 in
Screw Closure Size
65mm
Body Diameter - Metric
120 mm
Neck Inside Diameter - Metric
32 mm
Overall Height - Metric
245 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2,000mL/64 oz.
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Graduation Range
Not Specified
Labware Capacity - English
64 oz
Labware Closure Color
White Clear
Pre-Cleaned
None
Labware Capacity - Metric
2 L
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Standards
FDA
Closure Liner Material
Unlined
Closure Included
Yes
Body Material
HDPE
Body Color
Clear
Capacity - English
64 fl oz
Capacity - Metric
2 L
Closure Color
Clear/White
Basic Material
Plastic
Clarity
Translucent
Bottle Type
Laboratory
Closure Type
Screw On
Graduated
No

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 120 mm, Bottle Type Laboratory, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 245 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.