Zoro Homepage

Bowl 4 Qt 4.25X10 3/8 304SS

  • Mfr # 69040

  • Zoro # G4752474


product price: $33.25
/ea

Key Features

Color
Silver
Material
Stainless Steel
Height
4 1/4 in
Diameter
10 3/8 in
Capacity
128 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69040
Zoro #
G4752474
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/4 in
Diameter
10 3/8 in
Overall Height
4 1/4 in
Overall Diameter
10 3/8 in

Details

Item
Sponge Basin
Color
Silver
Material
Stainless Steel
Capacity
128 oz
Product Type
Sponge Basin

Description

Sponge Basin, Capacity 128 oz, Stainless Steel, Silver, Diameter 10 3/8 in, Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.