Zoro Homepage

Bowl .75 Qt 2 3/8X6.25 304SS

  • Mfr # 69006

  • Zoro # G4752325


product price: $22.15
/ea

Key Features

Color
Silver
Material
Stainless Steel
Diameter
6 1/4 in
Capacity
24 oz
Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69006
Zoro #
G4752325
UPC #
-
Country of Origin
India

Dimensions

Diameter
6 1/4 in
Height
2 3/8 in
Overall Height
2 3/8 in
Overall Diameter
6 1/4 in

Details

Item
Sponge Basin
Color
Silver
Material
Stainless Steel
Capacity
24 oz
Product Type
Sponge Basin

Description

Sponge Basin, Capacity 24 oz, Stainless Steel, Silver, Diameter 6 1/4 in, Height 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.