Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Hanging File Folders 8-1/2" x 11", Blue, Pk25

  • Mfr # PFX59203

  • Zoro # G5541137


product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns

Key Features

Width
11 in
Color
Blue
Material
Color Stock
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX59203
Zoro #
G5541137
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 in
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Overall Width
11 in
Folder Size Type
Letter
Expanded Depth
3 in
Paper Size
Letter

Details

Item
Hanging File Folders
Color
Blue
Material
Color Stock
Includes
Label Sheet, Tabs
Features
Reinforced Bottom
Product Type
Hanging File Folders
Recycled Content
0.1
Sheet Standard
Letter
Environmental Certification
SFI
Assembly Required
No
Compartments per Folder
1
Folder Color
Blue
File Tab Cut
1/5-Cut
File Tab Position
Assorted

Description

Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Includes Label Sheet, Tabs, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.