Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Hanging File Folders 8-1/2" x 14", Assorted Colors, Pk20

  • Mfr # PFX42702

  • Zoro # G5672484


product price: $56.19
/pk 20, $2.81/ea

Key Features

Width
14 in
Color
Blue, Green, Orange, Red, Yellow
Material
11 Pt. Stock
Tab Cut
1/5
Sheet Size
8 1/2" Width x 14" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX42702
Zoro #
G5672484
UPC #
078787427020
Country of Origin
United States

Dimensions

Width
14 in
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Overall Width
14 in
Folder Size Type
Legal
Paper Size
Legal
Expanded Depth
2 in

Details

Item
Hanging File Folders
Color
Blue, Green, Orange, Red, Yellow
Material
11 Pt. Stock
Tab Cut
1/5
Includes
Adhesive Labels
Features
Reinforced Wear Points
Product Type
Hanging File Folders
Recycled Content
0.1
Environmental Certification
SFI
Sheet Standard
Legal
Assembly Required
No
File Tab Cut
1/6-Cut
Folder Color Assortment
Blue; Green; Orange; Red; Yellow
Folder Color
Assorted
Compartments per Folder
1
File Tab Position
Assorted
Folder Material
11-pt Stock

Description

Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Blue, Green, Orange, Red, Yellow, Includes Adhesive Labels, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.