Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brace Band, Steel, 2-3/8 In Dia.

  • Mfr # 4LVH9

  • Zoro # G3244087


product price: $4.25
/ea

Key Features

Material
Steel
Height
2 3/8 in
Gauge
12 ga
Finish
Galvanized
Dia.
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVH9
Zoro #
G3244087
UPC #
190735514481
Country of Origin
China

Dimensions

Height
2 3/8 in
Dia.
2 3/8 in
Compatible Diameter
2 3/8 in diameter

Details

Item
Brace Band
Material
Steel
Gauge
12 ga
Finish
Galvanized
Includes
(2) Bolt Holes
Product Type
Brace Band

Description

Brace Band, Product Type Brace Band, Material Steel, Compatible Diameter 2 3/8 in diameter, Gauge 12 ga, Includes (2) Bolt Holes, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.