Zoro Homepage

Brace, Corner, 1 1/2 In

  • Mfr # 4PB61

  • Zoro # G2860751


product price: $0.47
/ea

Key Features

Finish
Zinc
Material
Steel
Holes per Leaf
2
Mounting Holes
4, 2 Each Side, Counter Sunk
Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB61
Zoro #
G2860751
UPC #
190735517437
Country of Origin
China

Dimensions

Length (In.)
1 1/2 in
Size (In.)
1 1/2 x 1 1/2 in
Width (In.)
1/2 in
Leaf Width
1/2 in
Mounting Hole Diameter
3/16 in
Overall Height
1 33/64 in
Thickness
0.07 in
Leaf B Length
1 33/64 in
Leaf A Length
1 1/2 in

Details

Finish
Zinc
Material
Steel
Item
Corner Brace
Holes per Leaf
2
Mounting Holes
4, 2 Each Side, Counter Sunk
Holes
4
Hardware
Included
Holes Per Leaf
2
Application
Corner Brace
Number of Mounting Holes
4
Includes Mounting Hardware
Mounting Hardware Included

Description

Corner Brace, Zinc Finish, Size (In.) 1-1/2 x 1-1/2, Width (In.) 1/2, Length (In.) 1-1/2, Holes per Leaf 2, Holes 4, Mounting Holes 4, 2 Each Side, Counter Sunk, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.