Zoro Homepage

Brace, Corner, 5 In

  • Mfr # 4PB65

  • Zoro # G1084964


product price: $2.19
/ea

Key Features

Finish
Zinc
Material
Steel
Mounting Holes
6, 3 Each Side, Counter Sunk
Size (In.)
5 x 5 in
Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB65
Zoro #
G1084964
UPC #
190735517475
Country of Origin
China

Dimensions

Size (In.)
5 x 5 in
Length (In.)
5 in
Width (In.)
1 in
Overall Height
5 1/64 in
Leaf B Length
5 1/64 in
Leaf Width
1 in
Mounting Hole Diameter
9/32 in
Thickness
0.156 in
Leaf A Length
5 in

Details

Finish
Zinc
Material
Steel
Item
Corner Brace
Mounting Holes
6, 3 Each Side, Counter Sunk
Hardware
Included
Holes
6
Holes per Leaf
3
Holes Per Leaf
3
Application
Corner Brace
Number of Mounting Holes
6
Includes Mounting Hardware
Mounting Hardware Included

Description

Corner Brace, Zinc Finish, Size 5 x 5 In, Width 1 In, Length 5 In, Holes per Leaf 3, Holes 6, Mounting Holes 6, 3 Each Side, Counter Sunk, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.