Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket End Cap, Steel, 2-1/4"L

  • Mfr # 1XNA1

  • Zoro # G0363623


product price: $2.99
/ea

Key Features

Length (In.)
2 1/4 in
Width (In.)
1 3/4 in
For Use With
Box Rail Tracks
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNA1
Zoro #
G0363623
UPC #
190735034491
Country of Origin
China

Dimensions

Length (In.)
2 1/4 in
Width (In.)
1 3/4 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
1 3/16 in
Mounting Hole Size
7/16 in
Overall Height
1 3/16 in
For Door Thickness - Maximum
1 25/32 in
For Door Thickness - Minimum
1 3/8 in
Overall Width
1 3/4 in
Overall Depth
2.3 in

Details

For Use With
Box Rail Tracks
Material
Steel
Finish
Galvanized
Type
Sliding Door Box Rail
Category Type
Closet Door Hardware
Construction
Steel
Hardware
Not Included
Item
Bracket End Cap Box Rail
Product Type
Bracket

Description

Bracket End Cap, Material Steel, Galvanized Finish, Length 2 1/4 In, Height 1 3/16 In, Width 1 3/4 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.