Zoro Homepage

Bracket, Shelf, 6 X 8 In

  • Mfr # 4PB70

  • Zoro # G0732453


product price: $1.35
/ea

Key Features

Load Capacity (Lb.)
50
Color
Gray
Length (In.)
8 in
Width (In.)
1 9/16 in
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB70
Zoro #
G0732453
UPC #
190735517529
Country of Origin
China

Dimensions

Length (In.)
8 in
Width (In.)
1 9/16 in
Height (In.)
6 in
Overall Width
1 9/16 in
Overall Height
6 in
Overall Depth
8 in

Details

Load Capacity (Lb.)
50
Color
Gray
Item
Shelf Bracket
Hardware
Not included
Type
Utility
Product Type
Utility Shelf Bracket
Weight Capacity
50 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Application
Shelves

Description

Shelf Bracket, Type Utility, Load Capacity (Lb.) 50, Color Gray, Length (In.) 8 in, Width (In.) 1 9/16 in, Height (In.) 6 in, Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.