Brass Angle
Mfr # 9880
Zoro # G108610153
product price: $3.69
/eaKey Features
Leg Length
1/8 in
Overall Width
1/8 in
Material
Brass
Overall Length
11.811 in
Leg Inside Corner Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9880
Zoro #
G108610153
UPC #
614121198807
Country of Origin
United States
Dimensions
Leg Length
1/8 in
Overall Width
1/8 in
Overall Length
11.811 in
Overall Height
1/8 in
Inside Leg Length
1/8 in
Leg Thickness
1/64 in
Details
Material
Brass
Leg Inside Corner Shape
Square
Material Grade
260
Angle
90 Degrees
System of Measurement
Inch
Shape
Angle
Mechanical Finish
Mill
Item
260 Brass Angle
Description
260 Brass Angle, Material Brass, Material Grade 260, Leg Length 1/8 in, Inside Leg Length 1/8 in, Leg Thickness 1/64 in, Angle 90 Degrees , Overall Length 11.811 in, Mechanical Finish Mill, Leg Inside Corner Shape Square, Shape Angle, System of Measurement Inch, Overall Height 1/8 in, Inside Height Not Applicable, Overall Width 1/8 in, Outside Leg Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.