Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bath Drain, Screws

  • Mfr # 35267

  • Zoro # G4860033


product price: $44.85
/pk 100, $0.45/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
304 Stainless Steel
Color - Drains
Silver
Material of Construction
Brass
Type
Bath Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35267
Zoro #
G4860033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2"
Size
1/4-20 Thread x 1-1/2"
Thread Size
1/4"-20
Overall Length
1 1/2 in
Fits Pipe Size
1 1/2 in

Details

Item
Screws
Material of Construction - Drains
304 Stainless Steel
Color - Drains
Silver
Material of Construction
Brass
Type
Bath Drain
Grid Material
Stainless Steel
Drain Material
304 Stainless Steel
Color
Silver
For Use With
For Face Plate
Finish
Chrome
Ligature Resistant
No
Material
Brass
Color Finish
Chrome Plated
Product Type
Screw for Face Plate

Description

Screw for Face Plate, Product Type Screw for Face Plate, Finish Chrome-Plated, Overall Length 1 1/2 in, Material Brass, Color Silver, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Thread Size 1/4 In.-20, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.