Shop ZORO SELECT
See all product information
Create Account
Brass Crowfoot Coupling
Mfr # BULK-CFC-4
Zoro # G824782011
product price:Â
$
42.49
/ea
Key Features
Material
Brass
Hose Fitting Size
1 in
Max. Working Pressure @ 70 F
150 psi
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CFC-4
- Zoro #
- G824782011
- UPC #
- 197666277911
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 1 in
Details
- Item
- Universal Hose Coupling
- Material
- Brass
- Max. Working Pressure @ 70 F
- 150 psi
- Connection Type
- Hose Barb
Description
Universal Hose Coupling, Plug, Hose Fitting Size 1 in, Hose End
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.