Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Ferrule For 1" Pvc Hose 0.525" I.D.

  • Mfr # B-525-SP3

  • Zoro # G105913929


product price: $0.56
/ea
Sold in multiples of 20 for $11.20

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-525-SP3
Zoro #
G105913929
UPC #
-
Country of Origin
United States

Description

The ZORO SELECT - B-525-SP3 is a product classified under "Push On Hose Fittings." This specific fitting is primarily utilized in various industrial and commercial settings for the connection of hoses. It ensures a secure and leak-free coupling of hoses.

Key Features:

  • Made from high-grade metal.
  • Features a push-on design.
  • Comes in a standard size.
  • Has a pressure handling capability within specified limits.
  • Has compact size and lightweight design.
  • Has a surface treated for corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.