Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Ferrule For 1/2" Hose 0.8" I.D.

  • Mfr # B-800-L

  • Zoro # G305913903


product price: $0.94
/ea
Sold in multiples of 10 for $9.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-800-L
Zoro #
G305913903
UPC #
-
Country of Origin
United States

Description

Product Name: ZORO SELECT - B-800-L
Category: Push On Hose Fittings
Item Type: Hose Barb
Material: Brass
Size: 1/2" Barb x 3/4" NPT
Temperature Range: -40 to 212 Degree F
Max. Pressure: 250 psi WOG
Standards: SAE J1231 Type

The ZORO SELECT - B-800-L is a Hose Barb fitting from the Push On category, designed for use in a variety of industrial setups. Crafted from durable brass material, this fitting features a 1/2 inch Barb and a 3/4 inch NPT, making it a versatile choice for different applications. With a temperature range of -40 to 212 degrees F, it can withstand varied working conditions. It is designed for use under certain pressure conditions, as specified with a maximum pressure capacity of 250 psi WOG.


Key Features:

  • -Constructed from brass, offering durability and corrosion resistance.
  • -Size dimensions of 1/2" Barb x 3/4" NPT accommodate a variety of hose types.
  • -Able to withstand a temperature range from -40 to 212 degrees F, rendering it suitable for various environments.
  • -Rated for operation at a maximum pressure of 250 psi WOG, as per the specified conditions.
  • -Compliance with SAE J1231 Type standards underscores alignment with recognized industry specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.