Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Ferrule For 5/8" Rubber Hose 1.075" I.D.

  • Mfr # B-1075-L

  • Zoro # G805913922


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1075-L
Zoro #
G805913922
UPC #
-
Country of Origin
United States

Description

The ZORO SELECT - B-1075-L is a Straight Barb Push On Hose Fitting, specifically designed for hoses with an Internal Diameter (ID) of 3/8". This fitting is made from Brass with a natural finish, and aligns with the industry standard SAE J2552 specifications. It is rated to operate within a temperature range of -40 degrees to 200 degrees F and may be capable of handling high pressure up to 300 PSI at 70 degrees F. It includes an abrasion-resistant feature, which may contribute to its durability over time.

Key Features:

  • Designed to provide a connection that may help reduce the risk of leakage under specific conditions.
  • Brass is generally understood to have qualities of durability, resilience, and resistance to corrosion.
  • Rated to operate within a temperature range of -40 degrees to 200 degrees F, indicating it may be used in various environments.
  • May be capable of handling high pressure up to 300 PSI at 70 degrees F.
  • Adheres to the SAE J2552 standard, a widely recognized industry standard for such fittings.
  • Includes an abrasion-resistant feature, which may contribute to its durability over time.
  • Hex size 7/8", facilitating fast and easy installation and removal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.