Zoro Homepage

Brass Hex Bar, Mill, 24 in. L, C360

  • Mfr # BH360/563-24

  • Zoro # G414561293


product price: $59.89
/ea

Key Features

Material
Brass
Temper
H02
Standards
ASTM B16-360
Length Tolerance
+/-1.000 in
Appearance
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH360/563-24
Zoro #
G414561293
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1.000 in
Hex Width
9/16 in
Overall Length
24 in

Details

Item
Brass Hex Bar
Material
Brass
Temper
H02
Standards
ASTM B16-360
Appearance
Plain
Tensile Strength
58,000 psi
Heat Treatable
Yes
Material Grade
C360
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
No
Shape
Hex Bar
Tolerance Rating
Standard
System of Measurement
Inch
Fabrication
Cold Finished
Yield Strength
36,000 psi
Rockwell Hardness
B78

Description

Brass Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.