Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hex Bar, Mill, 36 in. L, C360

  • Mfr # BH360/563-36

  • Zoro # G114561326


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ASTM B16-360
Temper
H02
Length Tolerance
+/-1.000 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH360/563-36
Zoro #
G114561326
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1.000 in
Overall Length
36 in
Hex Width
9/16 in

Details

Item
Brass Hex Bar
Material
Brass
Standards
ASTM B16-360
Temper
H02
Material Grade
C360
Appearance
Plain
System of Measurement
Inch
Tensile Strength
58,000 psi
Rockwell Hardness
B78
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Fabrication
Cold Finished
Shape
Hex Bar
Yield Strength
36,000 psi
Heat Treatable
Yes
Includes Material Certificate
No
Mechanical Finish
Mill

Description

Brass Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.