Brass Hex Bar, Mill, 4 ft. L, C360
Mfr # BH360/500-48
Zoro # G814561299
product price: $88.85
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length Tolerance
+/-1.000 in
Temper
H02
Standards
ASTM B16-360
Appearance
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH360/500-48
Zoro #
G814561299
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1.000 in
Hex Width
1/2 in
Overall Length
4 ft
Details
Item
Brass Hex Bar
Material
Brass
Temper
H02
Standards
ASTM B16-360
Appearance
Plain
Rockwell Hardness
B78
System of Measurement
Inch
Fabrication
Cold Finished
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Shape
Hex Bar
Material Grade
C360
Mechanical Finish
Mill
Tolerance Rating
Standard
Includes Material Certificate
No
Heat Treatment
No Heat Treatment
Heat Treatable
Yes
Description
Brass Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.