Brass Hex Bar, Mill, 6 ft. L, C360
Mfr # BH360/375-72
Zoro # G914561281
product price: $75.45
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length Tolerance
+/-1.000 in
Temper
H02
Standards
ASTM B16-360
Shape
Hex Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH360/375-72
Zoro #
G914561281
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1.000 in
Overall Length
6 ft
Hex Width
3/8 in
Details
Item
Brass Hex Bar
Material
Brass
Temper
H02
Standards
ASTM B16-360
Shape
Hex Bar
Includes Material Certificate
No
Heat Treatable
Yes
Heat Treatment
No Heat Treatment
Appearance
Plain
Fabrication
Cold Finished
Mechanical Finish
Mill
Tolerance Rating
Standard
Yield Strength
36,000 psi
System of Measurement
Inch
Tensile Strength
58,000 psi
Material Grade
C360
Rockwell Hardness
B78
Description
Brass Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.