Brass Hex Bar, Mill, 6 ft. L, C360
Mfr # BH360/563-72
Zoro # G814561329
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Temper
H02
Standards
ASTM B16-360
Length Tolerance
+/-1.000 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BH360/563-72
Zoro #
G814561329
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1.000 in
Overall Length
6 ft
Hex Width
9/16 in
Details
Item
Brass Hex Bar
Material
Brass
Temper
H02
Standards
ASTM B16-360
System of Measurement
Inch
Includes Material Certificate
No
Tolerance Rating
Standard
Yield Strength
36,000 psi
Shape
Hex Bar
Rockwell Hardness
B78
Material Grade
C360
Heat Treatable
Yes
Tensile Strength
58,000 psi
Appearance
Plain
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Cold Finished
Description
Brass Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.