Shop ZORO SELECT
See all product information
Create Account
Brass Hex Head Cap Screw
Mfr # ZH40612C104
Zoro # G223937647
product price:Â $61.69
/eaKey Features
Drive Size
3/4 in
Thread Fit
2A
Head Width
3/4 in
Minimum Thread Length
1 1/2 in
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH40612C104
- Zoro #
- G223937647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 5/16 in
- Fastener Length
- 6 1/2 in
- Overall Length
- 6 13/16 in
- Thread Size
- 1/2"-13
- Screw Size
- 5/8 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material Grade/Class
- C36000
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material
- Brass
- Tensile Strength
- 58,000 psi
- Manufacturer Location
- Made in USA*
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Includes Nut
- No
- Drive Type
- External Hex
- System of Measurement
- Inch
- Rockwell Hardness
- HRB78
- Material Quality Standards
- ASTM B16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.