Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40612C88

  • Zoro # G623937995


product price:  $55.49
/ea

Key Features

Material
Brass
Manufacturer Location
Made in USA*
Head Height
5/16 in
Minimum Thread Length
1 1/4 in
Rockwell Hardness
HRB78
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40612C88
Zoro #
G623937995
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5/16 in
Minimum Thread Length
1 1/4 in
Overall Length
5 13/16 in
Drive Size
3/4 in
Screw Size
5/8 in
Head Width
3/4 in
Thread Size
1/2"-13
Fastener Length
5 1/2 in
Wire Rope Length
5 13/16 in

Details

Item
Hex Head Cap Screw
Material
Brass
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB78
System of Measurement
Inch
Tensile Strength
58,000 psi
Includes Nut
No
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM B16
Thread Style
Partially Threaded
Material Grade/Class
C36000
Thread Direction
Right Hand
Thread Type
Coarse
Drive Type
External Hex
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.