Zoro Homepage

Brass Plate 260

  • Mfr # 1602_12_48

  • Zoro # G808385818


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.5 in
Temper
H01
Standards
ASTM B36
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602_12_48
Zoro #
G808385818
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Overall Length
4 ft
Overall Width
12 in

Details

Item
260 Brass Plate
Material
Brass
Temper
H01
Standards
ASTM B36
Thickness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Material Grade
260
Yield Strength
Not Rated
Heat Treatable
No
Rockwell Hardness
Not Rated
Includes Material Certificate
No
Mechanical Finish
Mill
Shape
Plate

Description

260 Brass Plate, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Shape Plate, Thickness 0.5 in, Yield Strength Not Rated, Rockwell Hardness Not Rated, Thickness Tolerance Not Rated, Temper H01, Standards ASTM B36, Heat Treatable No, Heat Treatment No Heat Treatment, System of Measurement Inch, Includes Material Certificate No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.