Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Plate 260

  • Mfr # 1604_12_24

  • Zoro # G608385728


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.5 in
Temper
H02
Standards
ASTM B36
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1604_12_24
Zoro #
G608385728
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Overall Width
12 in
Overall Length
24 in

Details

Item
260 Brass Plate
Material
Brass
Temper
H02
Standards
ASTM B36
Thickness Tolerance
Not Rated
Material Grade
260
Shape
Plate
Heat Treatable
No
Yield Strength
Not Rated
Includes Material Certificate
No
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
System of Measurement
Inch
Mechanical Finish
Mill

Description

260 Brass Plate, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Shape Plate, Thickness 0.5 in, Yield Strength Not Rated, Rockwell Hardness Not Rated, Thickness Tolerance Not Rated, Temper H02, Standards ASTM B36, Heat Treatable No, Heat Treatment No Heat Treatment, System of Measurement Inch, Includes Material Certificate No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.