Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Pop-Up Drain, Pop-Up Assembly

  • Mfr # 10901

  • Zoro # G4755928


product price: $17.19
/ea

Key Features

Pipe Dia. - Drains
2 53/64 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Silver
Connection - Drains
Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10901
Zoro #
G4755928
UPC #
091712109013
Country of Origin
China

Dimensions

Pipe Dia. - Drains
2 53/64 in
Length - Drains
9 in
Overall Diameter
2 7/8 in
Pipe Outside Diameter
2 7/8 in
Body Height
9 in

Details

Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Silver
Connection - Drains
Slip
Gauge
22
Item
Pop-Up Assembly
Standards
cUPC
Material of Construction
Brass
Type
Pop-Up Drain
For Use With
With Most Faucets
Drain Material
Brass
Color/Finish
Chrome
Connection Type
Slip
Shape
Round
Basin Finish
Chrome
Grate Finish
Chrome
Drain Stopper Type
Pop Up
Product Type
Drain Assembly
Color
Silver

Description

Drain Assembly, Grate Finish Chrome, Product Type Drain Assembly, Pipe Outside Diameter 2 7/8 in, Standards cUPC, Shape Round, Body Height 9 in, Basin Finish Chrome, Color Silver, Connection Type Slip, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.