Zoro Homepage

Brass Rectangle Bar 360-H02

  • Mfr # 1360_48_0

  • Zoro # G008386219


product price: $15.29
/ea

Key Features

Standards
ASTM B16
Material Grade
360
Heat Treatable
No
Overall Width
1/2 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1360_48_0
Zoro #
G008386219
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1/2 in
Thickness
0.125 in
Overall Length
4 ft
Width Tolerance
+/-0.0039 in

Details

Standards
ASTM B16
Item
360 Brass Rectangular Bar
Material Grade
360
Heat Treatable
No
Mechanical Finish
Mill
Temper
H02
Brinell Hardness
141
Thickness Tolerance
+/-0.0035 in
Fabrication
Extruded
Material
Brass
Yield Strength
44,000 psi
Includes Material Certificate
Yes
Heat Treatment
No Heat Treatment
Rockwell Hardness
B78
System of Measurement
Inch
Tensile Strength
55,000 psi
Shape
Rectangular Bar

Description

360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1/2 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.