Zoro Homepage

Brass Rectangle Bar 360-H02

  • Mfr # 1412_24_0

  • Zoro # G608386428


product price: $53.29
/ea

Key Features

Standards
ASTM B16
Rockwell Hardness
B78
Thickness Tolerance
+/-0.0045 in
Tensile Strength
55,000 psi
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412_24_0
Zoro #
G608386428
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Thickness
0.25 in
Width Tolerance
+/-0.008 in
Overall Width
1 3/4 in

Details

Item
360 Brass Rectangular Bar
Standards
ASTM B16
Rockwell Hardness
B78
Thickness Tolerance
+/-0.0045 in
Tensile Strength
55,000 psi
Brinell Hardness
141
Heat Treatment
No Heat Treatment
Fabrication
Extruded
Shape
Rectangular Bar
Yield Strength
44,000 psi
Includes Material Certificate
Yes
Heat Treatable
No
Temper
H02
Material Grade
360
Mechanical Finish
Mill
System of Measurement
Inch
Material
Brass

Description

360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 3/4 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.