Zoro Homepage

Brass Rectangle Bar 360-H02

  • Mfr # 1503_24_0

  • Zoro # G008385717


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B16
Fabrication
Extruded
Temper
H02
Mechanical Finish
Mill
Tensile Strength
55,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503_24_0
Zoro #
G008385717
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Overall Width
2 in
Thickness
0.75 in
Width Tolerance
+/-0.008 in

Details

Standards
ASTM B16
Item
360 Brass Rectangular Bar
Fabrication
Extruded
Temper
H02
Mechanical Finish
Mill
Tensile Strength
55,000 psi
Includes Material Certificate
Yes
Brinell Hardness
141
Yield Strength
44,000 psi
Rockwell Hardness
B78
System of Measurement
Inch
Material
Brass
Heat Treatment
No Heat Treatment
Material Grade
360
Thickness Tolerance
+/-0.005 in
Shape
Rectangular Bar
Heat Treatable
No

Description

360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 in, Yield Strength 44,000 psi, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.