Zoro Homepage

Brass Rectangle Bar 360-H02

  • Mfr # 19738_24_0

  • Zoro # G108386300


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B16
Mechanical Finish
Mill
Tensile Strength
55,000 psi
Heat Treatment
No Heat Treatment
Shape
Rectangular Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19738_24_0
Zoro #
G108386300
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 3/4 in
Overall Length
24 in
Width Tolerance
+/-0.008 in
Thickness
0.625 in

Details

Standards
ASTM B16
Item
360 Brass Rectangular Bar
Mechanical Finish
Mill
Tensile Strength
55,000 psi
Heat Treatment
No Heat Treatment
Shape
Rectangular Bar
Fabrication
Extruded
Yield Strength
44,000 psi
Temper
H02
System of Measurement
Inch
Thickness Tolerance
+/-0.005 in
Brinell Hardness
141
Material Grade
360
Heat Treatable
No
Rockwell Hardness
B78
Includes Material Certificate
Yes
Material
Brass

Description

360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 3/4 in, Yield Strength 44,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.