Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Round Bar 360-H02

  • Mfr # 1257_48_0

  • Zoro # G908386357


product price: $10.99
/ea

Key Features

Material
Brass
Temper
H02
Standards
ASTM B16
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257_48_0
Zoro #
G908386357
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.0015 in
Overall Length
4 ft

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
ASTM B16
Mechanical Finish
Mill
Tensile Strength
55,000 psi
Application
Adapters, Circuit Boards, Couplings, Electrical, Fittings, Industrial Hardware, Machine Parts, Plumbing, Screw Parts, Shafts, Valves
Fabrication
Extruded
Brinell Hardness
141
Material Grade
360
Yield Strength
44,000 psi
Heat Treatable
No
Heat Treatment
No Heat Treatment
Tolerance Rating
Oversized
Shape
Rod
System of Measurement
Inch
Includes Material Certificate
Yes
Rockwell Hardness
B78

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.0015 in, Overall Length 4 ft, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper H02, Tensile Strength 55,000 psi, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Adapters, Circuit Boards, Couplings, Electrical, Fittings, Industrial Hardware, Machine Parts, Plumbing, Screw Parts, Shafts, Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.