Zoro Homepage

Brass Round Bar 360-H02

  • Mfr # 1286_24_0

  • Zoro # G008386417


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Temper
H02
Standards
ASTM B16
Includes Material Certificate
Yes
Application
Adapters, Circuit Boards, Couplings, Electrical, Fittings, Industrial Hardware, Machine Parts, Plumbing, Screw Parts, Shafts, Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1286_24_0
Zoro #
G008386417
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Outside Diameter
3 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
ASTM B16
Includes Material Certificate
Yes
Application
Adapters, Circuit Boards, Couplings, Electrical, Fittings, Industrial Hardware, Machine Parts, Plumbing, Screw Parts, Shafts, Valves
Mechanical Finish
Mill
Tensile Strength
55,000 psi
Heat Treatment
No Heat Treatment
Fabrication
Extruded
Tolerance Rating
Oversized
Material Grade
360
System of Measurement
Inch
Heat Treatable
No
Rockwell Hardness
B78
Shape
Rod
Brinell Hardness
141
Yield Strength
44,000 psi

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 3 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 24 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper H02, Tensile Strength 55,000 psi, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Adapters, Circuit Boards, Couplings, Electrical, Fittings, Industrial Hardware, Machine Parts, Plumbing, Screw Parts, Shafts, Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.