Brass Round Bar 360-H02
Mfr # 19590_12_0
Zoro # G308386506
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Temper
H02
Standards
ASTM B16
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
Heat Treatable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19590_12_0
Zoro #
G308386506
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Outside Diameter
2 3/8 in
Outside Diameter Tolerance
+/-0.004 in
Details
Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
ASTM B16
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
Heat Treatable
No
Yield Strength
44,000 psi
Fabrication
Extruded
Tensile Strength
55,000 psi
Tolerance Rating
Oversized
Rockwell Hardness
B78
Includes Material Certificate
Yes
Shape
Rod
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Material Grade
360
Brinell Hardness
141
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 2 3/8 in, Outside Diameter Tolerance +/-0.004 in, Overall Length 12 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper H02, Tensile Strength 55,000 psi, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves, System of Measurement Inch, Brinell Hardness 141, Fabrication Extruded
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.