Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Round Bar 360-H02

  • Mfr # 21057_36_0

  • Zoro # G008385823


product price: $54.15
/ea

Key Features

Material
Brass
Temper
H02
Standards
ASTM B16
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
Includes Material Certificate
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21057_36_0
Zoro #
G008385823
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
11/16 in
Overall Length
36 in

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
ASTM B16
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
Includes Material Certificate
Yes
Brinell Hardness
141
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Material Grade
360
Rockwell Hardness
B78
Shape
Rod
Heat Treatable
No
Fabrication
Extruded
Tolerance Rating
Oversized
Tensile Strength
55,000 psi
Yield Strength
44,000 psi

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 11/16 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 36 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper H02, Tensile Strength 55,000 psi, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves, System of Measurement Inch, Brinell Hardness 141, Fabrication Extruded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.