Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Round Bar 360-H02

  • Mfr # 21616_12_0

  • Zoro # G908385923


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Material
Brass
Temper
H02
Standards
ASTM B16
Tolerance Rating
Oversized
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21616_12_0
Zoro #
G908385923
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Diameter Tolerance
+/-0.0015 in
Outside Diameter
13/64 in

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
ASTM B16
Tolerance Rating
Oversized
Shape
Rod
Heat Treatment
No Heat Treatment
Rockwell Hardness
B78
Brinell Hardness
141
Mechanical Finish
Mill
Tensile Strength
55,000 psi
Includes Material Certificate
Yes
Heat Treatable
No
Yield Strength
44,000 psi
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
System of Measurement
Inch
Fabrication
Extruded
Material Grade
360

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 13/64 in, Outside Diameter Tolerance +/-0.0015 in, Overall Length 12 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper H02, Tensile Strength 55,000 psi, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves, System of Measurement Inch, Brinell Hardness 141, Fabrication Extruded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.