Brass Round Bar 360-H02
Mfr # 21616_48_0
Zoro # G108385952
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Material
Brass
Temper
H02
Standards
ASTM B16
Heat Treatable
No
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21616_48_0
Zoro #
G108385952
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
13/64 in
Overall Length
4 ft
Outside Diameter Tolerance
+/-0.0015 in
Details
Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
ASTM B16
Heat Treatable
No
Heat Treatment
No Heat Treatment
Yield Strength
44,000 psi
System of Measurement
Inch
Brinell Hardness
141
Includes Material Certificate
Yes
Shape
Rod
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
Rockwell Hardness
B78
Mechanical Finish
Mill
Tolerance Rating
Oversized
Material Grade
360
Tensile Strength
55,000 psi
Fabrication
Extruded
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 13/64 in, Outside Diameter Tolerance +/-0.0015 in, Overall Length 4 ft, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper H02, Tensile Strength 55,000 psi, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves, System of Measurement Inch, Brinell Hardness 141, Fabrication Extruded
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.