Zoro Homepage

Brass Round Bar 360-H02

  • Mfr # 21723_72_0

  • Zoro # G308385967


product price: $40.15
/ea

Key Features

Material
Brass
Temper
H02
Standards
ASTM B16
Outside Diameter Tolerance
+/-0.002 in
Brinell Hardness
141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21723_72_0
Zoro #
G308385967
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
17/32 in
Overall Length
6 ft

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
ASTM B16
Brinell Hardness
141
Tensile Strength
55,000 psi
Fabrication
Extruded
System of Measurement
Inch
Heat Treatable
No
Material Grade
360
Tolerance Rating
Oversized
Shape
Rod
Rockwell Hardness
B78
Yield Strength
44,000 psi
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
Includes Material Certificate
Yes
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 17/32 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 6 ft, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper H02, Tensile Strength 55,000 psi, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves, System of Measurement Inch, Brinell Hardness 141, Fabrication Extruded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.