Zoro Homepage

Brass Round Bar 360-H02

  • Mfr # 7357_72_0

  • Zoro # G508386283


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Material
Brass
Temper
H02
Standards
ASTM B16
Application
Adapters, Circuit Boards, Couplings, Electrical, Fittings, Industrial Hardware, Machine Parts, Plumbing, Screw Parts, Shafts, Valves
Yield Strength
44,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7357_72_0
Zoro #
G508386283
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/32 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.0013 in

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
ASTM B16
Application
Adapters, Circuit Boards, Couplings, Electrical, Fittings, Industrial Hardware, Machine Parts, Plumbing, Screw Parts, Shafts, Valves
Yield Strength
44,000 psi
Rockwell Hardness
B78
Material Grade
360
Shape
Rod
Fabrication
Extruded
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
No
Tensile Strength
55,000 psi
Includes Material Certificate
Yes
Brinell Hardness
141
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.0013 in, Overall Length 6 ft, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper H02, Tensile Strength 55,000 psi, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Adapters, Circuit Boards, Couplings, Electrical, Fittings, Industrial Hardware, Machine Parts, Plumbing, Screw Parts, Shafts, Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.