Zoro Homepage

Brass Round Bar 360-H04

  • Mfr # 21951_36_0

  • Zoro # G208386033


product price: $20.79
/ea

Key Features

Material
Brass
Temper
H04
Standards
ASTM B16
Shape
Rod
Heat Treatable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21951_36_0
Zoro #
G208386033
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
13/32 in
Overall Length
36 in
Outside Diameter Tolerance
Not Rated

Details

Item
360 Brass Rod
Material
Brass
Temper
H04
Standards
ASTM B16
Shape
Rod
Heat Treatable
No
Brinell Hardness
141
Fabrication
Extruded
Includes Material Certificate
Yes
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Material Grade
360
Rockwell Hardness
B78
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 13/32 in, Outside Diameter Tolerance Not Rated, Overall Length 36 in, Mechanical Finish Mill, Temper H04, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves, System of Measurement Inch, Brinell Hardness 141, Fabrication Extruded, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.