Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Round Bar 360-H04

  • Mfr # 21951_48_0

  • Zoro # G708386083


product price: $27.69
/ea

Key Features

Material
Brass
Temper
H04
Standards
ASTM B16
Overall Length
4 ft
Outside Diameter Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21951_48_0
Zoro #
G708386083
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Outside Diameter Tolerance
Not Rated
Outside Diameter
13/32 in

Details

Item
360 Brass Rod
Material
Brass
Temper
H04
Standards
ASTM B16
Heat Treatment
No Heat Treatment
Heat Treatable
No
System of Measurement
Inch
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
Includes Material Certificate
Yes
Mechanical Finish
Mill
Brinell Hardness
141
Material Grade
360
Fabrication
Extruded
Rockwell Hardness
B78
Shape
Rod

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 13/32 in, Outside Diameter Tolerance Not Rated, Overall Length 4 ft, Mechanical Finish Mill, Temper H04, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves, System of Measurement Inch, Brinell Hardness 141, Fabrication Extruded, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.