Shop ZORO SELECT
See all product information
Create Account
Brass Sand Blast Coupling
Mfr # BULK-SBC-11
Zoro # G624480070
product price:Â
$
86.69
/ea
Key Features
Spud Material
Brass
Wing Nut Material
Brass
Spud Inside Diameter
1 1/2 in
For Hose I.D.
3/4 in
Spud Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-11
- Zoro #
- G624480070
- UPC #
- 197666278314
- Country of Origin
- United States
- Spud Material
- Brass
- Wing Nut Material
- Brass
- For Hose I.D.
- 3/4 in
- Spud Gender
- Female
- Stem Material
- Brass
- Includes
- Screw
- Item
- Abrasive Blast Hose Coupling
Description
Brass Sand Blast Coupling