Shop ZORO SELECT
See all product information
Create Account
Brass Sand Blast Coupling
Mfr # BULK-SBC-12
Zoro # G224479771
product price:Â
$
78.59
/ea
Key Features
Stem Material
Brass
Spud Inside Diameter
1 7/8 in
Spud Gender
Female
Spud Material
Brass
Includes
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-12
- Zoro #
- G224479771
- UPC #
- 197666278321
- Country of Origin
- United States
- Stem Material
- Brass
- Spud Gender
- Female
- Item
- Abrasive Blast Hose Coupling
- Spud Material
- Brass
- Includes
- Screw
- Wing Nut Material
- Brass
- For Hose I.D.
- 1 in
Description
Brass Sand Blast Coupling