Shop ZORO SELECT
See all product information
Create Account
Brass Sand Blast Coupling
Mfr # BULK-SBC-14
Zoro # G724480505
product price:Â
$
182.59
/ea
Free Shipping & Returns
Key Features
Includes
Screw
Stem Size
1 1/2 in
Spud Inside Diameter
2 3/8 in
Stem Material
Brass
Wing Nut Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-14
- Zoro #
- G724480505
- UPC #
- 197666278345
- Country of Origin
- United States
- Item
- Abrasive Blast Hose Coupling
- Includes
- Screw
- Stem Material
- Brass
- Wing Nut Material
- Brass
- Spud Material
- Brass
- For Hose I.D.
- 1 1/2 in
- Spud Gender
- Female
Description
Brass Sand Blast Coupling